This product requires certification to purchase.

Air Gap Cap in Satin Nickel

Trim to the Trade

4T-203 Air Gap Cap in Satin Nickel

  • Fast #
  • Part #T4T20331
  • Item #1577022
  • Manufacturer Part #4T-203-31
3.1 out of 5 Customer Rating
Brand image
Trim to the Trade

4T-203 Air Gap Cap in Satin Nickel

  • Fast #
  • Part #T4T20331
  • Item #1577022
  • Manufacturer Part #4T-203-31
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Plastic body with brass cap
  • IAPMO approved
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1-5/8 in
Fitting Size 1
5/8 in
Fitting Size 2
7/8 in
Fitting Sizes
5/8 in x 7/8 in
Height
2-1/4 in
Characteristics & Features
Collection
4T-203
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Material
Brass
Proposition 65
WARNING:This product can expose you to chemicals, including chromium (hexavalent compounds), which are known to the State of California to cause cancer, birth defects and other reproductive harm. For more information go to www.P65Warnings.ca.gov
Warranty & Product Information
IAPMO Listed
Yes
Product Type
Air Gap Cover
UPC
825689203319