This product requires certification to purchase.

5 in. Die Cast Zinc Tub Spout in Satin Nickel

Trim to the Trade

5 in. Die Cast Zinc Tub Spout in Satin Nickel

  • Fast #
  • Part #T4T16331
  • Item #7637930
  • Manufacturer Part #4T-163-31
5 out of 5 Customer Rating
Brand image
Trim to the Trade

5 in. Die Cast Zinc Tub Spout in Satin Nickel

  • Fast #
  • Part #T4T16331
  • Item #7637930
  • Manufacturer Part #4T-163-31
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Faucet Part Type:
Tub Spout
Length:
5
Material:
Die Cast Zinc
UPC:
825689163316
WaterSense Labeled:
No