Brass Lift & Turn Drain in Brushed Nickel Stainless
Brass Lift & Turn Drain in Brushed Nickel Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel Stainless
- Connection Type:
- OD Tube
- Drain Body Material:
- Brass
- Fits Pipe Size:
- 1-5/8 in
- UPC:
- 825689792509