This product requires certification to purchase.

Faucet Hole Cover in Oil Rubbed Bronze

Trim to the Trade

Faucet Hole Cover in Oil Rubbed Bronze

  • Fast #
  • Part #T4T20034
  • Item #7876426
  • Manufacturer Part #4T-200-34
4.7 out of 5 Customer Rating
Brand image
Trim to the Trade

Faucet Hole Cover in Oil Rubbed Bronze

  • Fast #
  • Part #T4T20034
  • Item #7876426
  • Manufacturer Part #4T-200-34
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Solid top
  • Requires Certification

Documents


Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
2-1/5 in
Faucet Part Type:
Faucet Hole Cover
Height:
1-39/50 in
UPC:
825689200349
WaterSense Labeled:
No