Snap-In Strainer in Brushed Nickel
Snap-In Strainer in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel Stainless
- Diameter:
- 4-1/4 in
- Drain Component Type:
- Strainer
- IAPMO Listed:
- No
- Material:
- Brass
- Proposition 65:
- WARNING:This product can expose you to chemicals, including chromium (hexavalent compounds), which are known to the State of California to cause cancer, birth defects and other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Strainer Style:
- Snap-In
- Trim Ring:
- No
- UPC:
- 825689043502