This product requires certification to purchase.

5/8 in. Shallow Box Escutcheon in Nickel

Trim to the Trade

Sure Grip™ 5/8 in. Shallow Box Escutcheon in Nickel

  • Fast #
  • Part #T4T28531
  • Item #1852449
  • Manufacturer Part #4T-285-31
4 out of 5 Customer Rating
Brand image
Trim to the Trade

Sure Grip™ 5/8 in. Shallow Box Escutcheon in Nickel

  • Fast #
  • Part #T4T28531
  • Item #1852449
  • Manufacturer Part #4T-285-31
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Bayport, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Collection:
Sure Grip™
Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel
Escutcheon Connection Type:
IPS
Escutcheon Style:
Shallow Box
Fits Pipe Size:
5/8 in
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Proposition 65:
WARNING:This product can expose you to chemicals, including chromium (hexavalent compounds), which are known to the State of California to cause cancer, birth defects and other reproductive harm. For more information go to www.P65Warnings.ca.gov
UPC:
825689285315