This product requires certification to purchase.

10 x 20 ft. Plastic Drop Cloth

Trimaco

10 x 20 ft. Plastic Drop Cloth

  • Fast #
  • Part #T03504
  • Item #7222393
  • Manufacturer Part #03504
4.5 out of 5 Customer Rating
Brand image
Trimaco

10 x 20 ft. Plastic Drop Cloth

  • Fast #
  • Part #T03504
  • Item #7222393
  • Manufacturer Part #03504
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 32
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Make protection a breeze with Trimaco's SuperTuff super heavy weight plastic drop cloths
  • Leakproof plastic
  • Easy to use
  • Clear-allows one to see what is being covered
  • Can be used to temporarily protect shrubbery
  • Thickness: 4 mil
  • Great for paint jobs
  • Economical
  • Not washable
  • Requires Certification
Dimensions & Measurements
Length
10 ft
Size
10 ft x 20 ft
Thickness
4 mil
Width
20 ft
Characteristics & Features
Material
Plastic
Material Type
Low Density Polyethylene
Warranty & Product Information
Application
Residential
Product Type
Drop Cloth
UPC
047034035042