This product requires certification to purchase.

6 oz. x 9 ft. Drop Cloth

Trimaco

6 oz. x 9 ft. Drop Cloth

  • Fast #
  • Part #T56701
  • Item #7222398
  • Manufacturer Part #56701
4 out of 5 Customer Rating
Brand image
Trimaco

6 oz. x 9 ft. Drop Cloth

  • Fast #
  • Part #T56701
  • Item #7222398
  • Manufacturer Part #56701
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 18
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Utility weight canvas 6 oz drop cloth
  • Ideal for catching overspray
  • Multiple uses
  • For both indoor and outdoor use
  • Tightly woven canvas
  • Large size for large rooms
  • Washable and reusable
  • Ideal for light painting projects
  • Dropcloths are full piece, no remnants
  • Requires Certification

Specifications

Color Finish Name:
Beige, Cream
Length:
12
Material:
Cotton
Material Type:
Canvas
Product Type:
Drop Cloth
Size:
6 oz
Thickness:
0.001 in
UPC:
047034567017
Width:
9