This product requires certification to purchase.

4 ft. x 15 ft. HD Slip Resistant Canvas Drop Cloth

Trimaco

Eliminator® 4 ft. x 15 ft. HD Slip Resistant Canvas Drop Cloth

  • Fast #
  • Part #T80328
  • Item #10022724
  • Manufacturer Part #80328
3.3 out of 5 Customer Rating
Brand image
Trimaco

Eliminator® 4 ft. x 15 ft. HD Slip Resistant Canvas Drop Cloth

  • Fast #
  • Part #T80328
  • Item #10022724
  • Manufacturer Part #80328
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Slip resistant butyl drop cloth with Surface Grip and Spill Block
  • 225% more slip resistant than the traditional canvas drop cloths
  • Grippy back makes this drop ideal for protecting stairs
  • Leak resistant to all paints and stains
  • Professional grade heavyweight butyl drop cloth
  • Reusable and long-lasting
  • Spot clean only
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Eliminator®
Length:
15 ft
Material:
Rubber, Plastic
Material Type:
Butyl, PVC
Product Type:
Drop Cloth
Size:
4 ft x 15 ft
Type:
T80328
UPC:
470348032832
Width:
4 ft