38 in x 100 ft Floorshell Heavy Duty Temporary Surface Protection
Floorshell® 38 in x 100 ft Floorshell Heavy Duty Temporary Surface Protection
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 16-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Forklift strong
- Easy to use heavy duty floor protection
- Breathable to allow curing of floors
- Spill Block® technology
- Temporary protective floor covering
- 5X thicker than builder’s paper
- Earn up to 2 LEED points on projects seeking USGBC certification
Specifications
- Application:
- Heavy Duty
- Collection:
- Floorshell®
- Length:
- 100
- Product Type:
- Surface Protector
- UPC:
- 047034123800
- Width:
- 38