This product requires certification to purchase.

15 ft. 5-Section Grade Rod

Spectra Precision

15 ft. 5-Section Grade Rod

  • Fast #
  • Part #TGR152
  • Item #7234687
  • Manufacturer Part #GR152
4.4 out of 5 Customer Rating
Spectra Precision

15 ft. 5-Section Grade Rod

  • Fast #
  • Part #TGR152
  • Item #7234687
  • Manufacturer Part #GR152
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Constructed of a light weight and durable aluminum alloy
  • Telescopic sections are anodized and silk-screened with moisture-resistant ink
  • Each rod section uses sturdy polycarbonate buttons that lock each section when extended
  • Each rod comes with a protective case
  • Five section rod
  • Grade rod 15' inch increments
  • Requires Certification

Specifications

Automatic Shut-Off:
No
GSA Approved:
No
Length:
15
Material:
Aluminum
Tool Type:
Rod
UPC:
692284008256