Battery Operated Laser with HL320 Receiver Clamp
Battery Operated Laser with HL320 Receiver Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Operating diameter: 1651'
- Single-axis slope mode
- Drop durability- 3' directly onto concrete
- Drop durability: 5' when mounted on a tripod
- IP66 rated for dust and water
- Accuracy 3/32" at 100'
- Out-of-level alert
- Thread for mounting: 5/8-11"
- Five year warranty
Specifications
- Battery Size:
- D
- Battery Type:
- Alkaline
- Case Material:
- Plastic
- Color Finish Name:
- Yellow
- GSA Approved:
- No
- Height:
- 7-9/10
- Length:
- 10-7/10
- Material:
- Plastic, Metal
- Power Source:
- Battery
- Tool Type:
- Laser Level
- UPC:
- 692284010297