SWIVEL BAR PREP SPOUTPULLDOWN
Trinsic® SWIVEL BAR PREP SPOUTPULLDOWN
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 224-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Delta
- Collection:
- Trinsic®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 10-3/4 in
- Height:
- 11 in
- Material:
- Brass
- UPC:
- 034449933223