13 gal 24V Flow-Through Humidifier
13 gal 24V Flow-Through Humidifier
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Capacity:
- 13 gal
- Depth:
- 8-3/4 in
- Height:
- 12 in
- Volts:
- 24V
- Width:
- 13 in