20 x 25 x 1 in. Fiberglass Air Filter
20 x 25 x 1 in. Fiberglass Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Depth:
- 1 in
- Disposable:
- Yes
- Height:
- 30 in
- Material:
- Fiberglass
- Size:
- 20 in x 30 in x 1 in
- Width:
- 20 in