16 x 25 x 3 in. MERV 8 Media Air Filter
Air Bear® 16 x 25 x 3 in. MERV 8 Media Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Air Bear®
- Depth:
- 3
- Disposable:
- No
- Filter Type:
- Media
- Height:
- 25
- MERV Rating:
- 8
- Product Type:
- Air Filter
- Width:
- 16