20 x 20 x 5 in. MERV 8 Media Air Filter
Air Bear® 20 x 20 x 5 in. MERV 8 Media Air Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Air Bear®
- Depth:
- 5 in
- Disposable:
- No
- Filter Type:
- Media
- Height:
- 20 in
- MERV Rating:
- 8
- Product Type:
- Air Filter
- Width:
- 20 in