16 x 25 in. 1400 cfm Media Air Cleaner
HE Plus 1400 16 x 25 in. 1400 cfm Media Air Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- The permanent, aluminum air purifying cells can be easily removed for cleaning, so there are no replacement filters to buy-ever
- An optional, replaceable charcoal after-filter greatly reduces common household odors
- The strongest, most reliable power supply and the sturdiest cell in the industry - recognized by dealers nationwide
- Greater overall HVAC system efficiency because units keep cooling coils clean
- Rugged cabinet construction for long life
- Permanent, washable aluminum collection cells deliver longer service life and are easy to clean
- All units are UL/C-UL listed and are easily converted to 240V
- Built-In internal fuse: Protects the 24V transformer in the event of a power supply failure
- Minimal pressure drop: Less than 0.02 W.G. at rated airflow
- Electronic airflow sensor: Automatically senses air movement within the duct, resulting in reduced power usage
Specifications
- Air Cleaner Size:
- 16 in x 25 in
- CFM:
- 1400 ft3/min
- Collection:
- HE Plus 1400
- Depth:
- 7-1/8 in
- Filter Type:
- Aluminum Mesh
- Height:
- 20-1/4 in
- Material:
- Aluminum, Metal
- Volts:
- 120V
- Width:
- 24-7/8 in