12 x 24 x 1 in. Air Filter Fiberglass
Koch™ 12 x 24 x 1 in. Air Filter Fiberglass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- Koch™
- Depth:
- 1 in
- Disposable:
- Yes
- Height:
- 25 in
- Material:
- Fiberglass
- Size:
- 12 in x 25 in x 1 in
- Width:
- 12 in