20 x 18 x 1 in. Air Filter Fiberglass 8 MERV
Koch™ 20 x 18 x 1 in. Air Filter Fiberglass 8 MERV
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- MERV 8
- Fiberglass Panel Air Filter
- Disposable
Specifications
- Collection:
- Koch™
- Depth:
- 1 in
- Disposable:
- Yes
- Filter Type:
- Panel
- Height:
- 18 in
- MERV Rating:
- 8
- Material:
- Fiberglass
- Size:
- 20 in x 18 in x 1 in
- Width:
- 20 in