20 x 25 x 2 in. MERV 5 Disposable Panel Air Filter
KochFilter® 20 x 25 x 2 in. MERV 5 Disposable Panel Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
Documents
Specifications
- Collection:
- KochFilter®
- Depth:
- 2
- Disposable:
- Yes
- Filter Type:
- Panel
- Height:
- 25
- IAPMO Listed:
- No
- MERV Rating:
- 5
- Material:
- Fiberglass, Plastic
- Material Type:
- Polyester
- Product Type:
- Air Filter
- Width:
- 20