This product requires certification to purchase.

14 x 20 x 1 in. Air Filter Fiber MERV 8

Trion

Multi-Pleat XL8™ 14 x 20 x 1 in. Air Filter Fiber MERV 8

  • Fast #
  • Part #T102700003
  • Item #5132511
  • Manufacturer Part #102-700-003
3.5 out of 5 Customer Rating
Brand image
Trion

Multi-Pleat XL8™ 14 x 20 x 1 in. Air Filter Fiber MERV 8

  • Fast #
  • Part #T102700003
  • Item #5132511
  • Manufacturer Part #102-700-003
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Multi-Pleat XL8™
Depth:
1 in
Disposable:
No
Height:
25 in
MERV Rating:
8
Material:
Fiberglass
Size:
14 in x 20 in x 1 in
Width:
14 in