This product requires certification to purchase.

16 x 25 x 2 in. MERV 8 Pleated Air Filter

Trion

Multi-Pleat XL8™ 16 x 25 x 2 in. MERV 8 Pleated Air Filter

  • Fast #
  • Part #T102700017
  • Item #5132522
  • Manufacturer Part #102-700-017
5 out of 5 Customer Rating
Brand image
Trion

Multi-Pleat XL8™ 16 x 25 x 2 in. MERV 8 Pleated Air Filter

  • Fast #
  • Part #T102700017
  • Item #5132522
  • Manufacturer Part #102-700-017
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Multi-Pleat XL8™
Depth:
2 in
Disposable:
No
Filter Type:
Pleated
Height:
25 in
MERV Rating:
8
Material:
Fiberglass, Synthetic Fiber
Product Type:
Air Filter
Size:
16 in x 25 in x 2 in
Width:
16 in