20 x 25 x 1 in. MERV 8 Pleated Air Filter
Multi-Pleat XL8™ 20 x 25 x 1 in. MERV 8 Pleated Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- Multi-Pleat XL8™
- Depth:
- 2
- Disposable:
- No
- Filter Type:
- Pleated
- Height:
- 25
- MERV Rating:
- 8
- Material:
- Fiberglass
- Product Type:
- Air Filter
- Size:
- 20 in x 25 in x 1 in
- Width:
- 16