This product requires certification to purchase.

24 x 24 x 2 in. MERV 8 Pleated Air Filter

Trion

Multi-Pleat XL8™ 24 x 24 x 2 in. MERV 8 Pleated Air Filter

  • Fast #
  • Part #T102700022
  • Item #5132527
  • Manufacturer Part #102-700-022
4.2 out of 5 Customer Rating
Brand image
Trion

Multi-Pleat XL8™ 24 x 24 x 2 in. MERV 8 Pleated Air Filter

  • Fast #
  • Part #T102700022
  • Item #5132527
  • Manufacturer Part #102-700-022
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Multi-Pleat XL8™
Depth:
2 in
Disposable:
No
Filter Type:
Pleated
Height:
24 in
MERV Rating:
8
Material:
Fiberglass
Product Type:
Air Filter
Size:
24 in x 24 in x 2 in
Width:
12 in