This product requires certification to purchase.

3/4 x 6 in. Silica Nut and Bolt Set

Tripac Fasteners

3/4 x 6 in. Silica Nut and Bolt Set

  • Fast #
  • Part #T1LB630ZSIL
  • Item #1685235
  • Manufacturer Part #1LB630Z/SIL
3.7 out of 5 Customer Rating
Brand image
Tripac Fasteners

3/4 x 6 in. Silica Nut and Bolt Set

  • Fast #
  • Part #T1LB630ZSIL
  • Item #1685235
  • Manufacturer Part #1LB630Z/SIL
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Riverside, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Requires Certification

Specifications

Length:
6
Material:
Silica
Product Type:
Bolt and Nut Set
Size:
3/4 in
Thread Length:
6