4 in. 150# Flat Face Gasket
4 in. 150# Flat Face Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Diameter - Inside 1:
- 4 in
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- NSF Certified:
- No
- Thickness:
- 1/8 in
- UL Listed:
- No