4 in. 6-Hole 150# Rubber Flat Face Gasket
4 in. 6-Hole 150# Rubber Flat Face Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- TRIPAC stocks a variety of gasket materials and sizes
- Gaskets are available in both ring and full face and in 1/16 in. & 1/8 in. thickness
- Our meter gaskets are in stock in drop-in and full face along with meter washers for 3/4 in. & 1 in
Specifications
- Color Finish Name:
- Red
- Diameter - Outside:
- 6 in
- FM Approved:
- No
- Fitting Type:
- Gasket, Straight
- Flange Type:
- Flat Face
- IAPMO Listed:
- No
- Material:
- Rubber
- NSF Certified:
- No
- Pressure Class:
- 150#
- Thickness:
- 1/8 in
- UL Listed:
- No