6 x 0.125 in. Flat Face Gasket
6 x 0.125 in. Flat Face Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- TRIPAC stocks a variety of gasket materials and sizes
- Gaskets are available in both ring and full face and in 1/16 in. & 1/8 in. thickness
- Our meter gaskets are in stock in drop-in and full face along with meter washers for 3/4 in. & 1 in
-
Lead Law Compliant, Not Certified
Specifications
- Diameter - Outside:
- 6 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- Flange Type:
- Flat Face
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- NSF Certified:
- No
- Pressure Class:
- 150#
- Thickness:
- 1/8 in
- UL Listed:
- No