8 x 1/8 in. 150# EPDM Gasket
8 x 1/8 in. 150# EPDM Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Diameter - Outside:
- 8 in
- Fitting Type:
- Gasket
- Flange Type:
- Full Face
- Material:
- Rubber
- Material Type:
- EPDM
- Pressure Class:
- 150#
- Thickness:
- 1/8 in