1/2 hp 400 psi Hydrostatic Testing Pump
1/2 hp 400 psi Hydrostatic Testing Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Color Finish Name:
- Yellow
- Flow Rate:
- 4.5 gpm
- Height:
- 8
- Horsepower:
- 1/2 hp
- Length:
- 12
- Pressure - Maximum:
- 400 psi
- UL Listed:
- No
- Width:
- 12