2 x 0.125 in. 11 ga Stainless Steel Square Tubing
2 x 0.125 in. 11 ga Stainless Steel Square Tubing
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- FM Approved:
- No
- Gauge (metal):
- 11 ga
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- PipeTubing Size:
- 2 in
- UL Listed:
- No
- Wall Thickness:
- 0.125 in