26 ga 5 ft. Blue Cable
26 ga 5 ft. Blue Cable
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Cabling for category 5 (Cat5) and 5e (Cat5e) applications
- Length: 5-ft. (1.52 m) color: Blue connectors: RJ45 male
- Feature molded connectors with integral strain relief
- Snagless design protects the locking tabs on the RJ45 connectors from being damaged or snapped off during installation
- PVC 4-pair stranded UTP
- Rated for 350MHz/ 1Gbps communication
- Meets most current industry standards including IEEE 802.3ab, IEEE 802.5, ANSI/EIA/TIA 568, ISO/IEC 11801 and ETL (category 5e draft 11)
- Available in other colors and lengths
- Also available without the snagless feature (N002 series)
- Also available - Cat6 cables (N201 series)
Documents
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Diameter - Outside:
- 5 mm
- Length:
- 5 ft
- Material:
- Copper, Plastic
- Material Type:
- PVC
- Product Type:
- Cable
- UL Listed:
- Yes
- Wire Gauge (AWG):
- 26 ga