This product requires certification to purchase.

60W Light Bulb with Medium Base (Pack of 6)

Troy-CSL Lighting

60W Light Bulb with Medium Base (Pack of 6)

  • Fast #
  • Part #TLB606
  • Item #4239757
  • Manufacturer Part #LB60-6
4.4 out of 5 Customer Rating
Brand image
Troy-CSL Lighting

60W Light Bulb with Medium Base (Pack of 6)

  • Fast #
  • Part #TLB606
  • Item #4239757
  • Manufacturer Part #LB60-6
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Dimmable:
No
Light Bulb Base Type:
Medium E-26
Package Quantity:
Pack of 6
UPC:
782042759039
Watts:
60 W