4-3/4 in. 60W 1-Light Wall Sconce in Graphite and Silver Leaf
This product has been replaced by
Manufacturer Part #B2841-GRA/WSL
Adirondack 4-3/4 in. 60W 1-Light Wall Sconce in Graphite and Silver Leaf
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Adirondack
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite, Silver Leaf
- Depth:
- 5-3/4 in
- Height:
- 21-1/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Material:
- Iron
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to Di(2-ethylhexyl) Phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 782042763807
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 4-3/4 in