60W 5-Light Incandescent Island Light in Graphite with Polished Nickel
Citizen 60W 5-Light Incandescent Island Light in Graphite with Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Citizen
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite, Polished Nickel
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear Pressed
- Height:
- 19 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Material:
- Iron, Glass
- Number of Lights:
- 5
- Proposition 65:
- WARNING: This product can expose you to Di(2-ethylhexyl) Phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 782042034242
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 4-3/4 in