120 V 3-Light Xenon Under Cabinet in Bronze
CounterAttach® 120 V 3-Light Xenon Under Cabinet in Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Longer lamp life than others due to patented cooling system
- Repositioned cooling slots
- Non yellowing U.V. coated glass prismatic diffuser for maximum light distribution and U.V. protection
- Porcelain sockets used for high temperature durability
Documents
Specifications
- Collection:
- CounterAttach®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Height:
- 1-1/2 in
- Length:
- 24 in
- Light Bulb Type:
- Xenon
- Material:
- Steel
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to Di(2-ethylhexyl) Phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 782042933774
- Volts:
- 120V
- Watts:
- 35 W
- Width:
- 5 in