24 in. 40W 6-Light Pendant
This product has been replaced by
Manufacturer Part #F5326-TRN
Epic 24 in. 40W 6-Light Pendant
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Epic
- Color Finish Category:
- Blacks
- Color Finish Name:
- Forged Iron
- ETL Listed:
- No
- Height:
- 33-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Wedge
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- Xenon
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Number of Lights:
- 6
- Proposition 65:
- WARNING: This product can expose you to Di(2-ethylhexyl) Phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 782042110724
- Watts:
- 40 W
- Width:
- 24 in