100W 1-Light Pendant in Old Silver with Aged Brass
This product has been replaced by
Manufacturer Part #F3546-SBK/APW/PBR
Hangar 31 100W 1-Light Pendant in Old Silver with Aged Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Hangar 31
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Old Silver/Aged Brass
- Diameter:
- 15-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 23 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Industrial
- Number of Lights:
- 1
- Origin:
- Global
- UL Listed:
- No
- Watts:
- 100 W