This product requires certification to purchase.

4-Light 60W Wall Lantern

This product has been replaced by

AGPE 4 60W CAND SCONCE *LARCHM
Troy Lighting AGPE 4 60W CAND SCONCE *LARCHM
Manufacturer Part #B3213-VBZ
Troy-CSL Lighting

Larchmont 4-Light 60W Wall Lantern

  • Fast #
  • Part #TB3213
  • Item #4572432
  • Manufacturer Part #B3213
3.4 out of 5 Customer Rating
Brand image

This product has been replaced by

AGPE 4 60W CAND SCONCE *LARCHM
Troy Lighting AGPE 4 60W CAND SCONCE *LARCHM
Manufacturer Part #B3213-VBZ
Troy-CSL Lighting

Larchmont 4-Light 60W Wall Lantern

  • Fast #
  • Part #TB3213
  • Item #4572432
  • Manufacturer Part #B3213
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Omaha, NE
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Larchmont
Depth:
11-1/4 in
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Seeded
Height:
31-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Lighting Direction:
Up Lighting
Material:
Glass
Number of Lights:
4
Proposition 65:
WARNING: This product can expose you to Di(2-ethylhexyl) Phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
782042791701
Volts:
120V
Watts:
60 W
Width:
10 in