9-3/4 in. 60W 3-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Aged Pewter
This product has been replaced by
Manufacturer Part #B3212-VBZ
Larchmont 9-3/4 in. 60W 3-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Aged Pewter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Larchmont
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Aged Pewter
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 25 in
- Installation Type:
- Wall Mount
- Length:
- 9-3/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional, Early American
- Material:
- Iron, Glass
- Number of Lights:
- 3
- Origin:
- Global
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 8 in