27 3/4 in. 60 W 5-Light Candelabra Pendant in Old Silver
This product has been replaced by
Manufacturer Part #F3135-OS
Menlo Park 27 3/4 in. 60 W 5-Light Candelabra Pendant in Old Silver
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Menlo Park
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Old Silver
- Diameter:
- 25-1/2
- Glass Type:
- Historic Pressed Clear
- Height:
- 27-3/4
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Industrial
- Number of Lights:
- 5
- Proposition 65:
- WARNING: This product can expose you to Di(2-ethylhexyl) Phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 782042792500
- Watts:
- 300