This product requires certification to purchase.

3-Light Bath Sconce in Deep Bronze

This product has been replaced by

No image available
Troy Lighting MENLO PARK 3LT WALL BATH
Manufacturer Part #B3963-TRN
Troy-CSL Lighting

Menlo Park 3-Light Bath Sconce in Deep Bronze

  • Fast #
  • Part #TB3963
  • Item #4912199
  • Manufacturer Part #B3963
5 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Troy Lighting MENLO PARK 3LT WALL BATH
Manufacturer Part #B3963-TRN
Troy-CSL Lighting

Menlo Park 3-Light Bath Sconce in Deep Bronze

  • Fast #
  • Part #TB3963
  • Item #4912199
  • Manufacturer Part #B3963
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Menlo Park
Color Finish Category:
Bronze Tones
Color Finish Name:
Deep Bronze
Glass Type:
Historic Pressed Clear
Height:
10 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Lighting Direction:
Up/Down Lighting
Material:
Iron, Brass, Glass
Number of Lights:
3
Proposition 65:
WARNING: This product can expose you to Di(2-ethylhexyl) Phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
782042844568
Watts:
60 W
Width:
20-1/2 in