This product requires certification to purchase.

60 W 1-Light Candelabra Sconce in Old Silver

This product has been replaced by

No image available
Troy Lighting OLSI 1 60W CAND BATH LGHT *MENLO
Manufacturer Part #B3131-OS
Troy-CSL Lighting

Menlo Park 60 W 1-Light Candelabra Sconce in Old Silver

  • Fast #
  • Part #TB3131
  • Item #4420169
  • Manufacturer Part #B3131
5 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Troy Lighting OLSI 1 60W CAND BATH LGHT *MENLO
Manufacturer Part #B3131-OS
Troy-CSL Lighting

Menlo Park 60 W 1-Light Candelabra Sconce in Old Silver

  • Fast #
  • Part #TB3131
  • Item #4420169
  • Manufacturer Part #B3131
5 out of 5 Customer Rating

X Points

Color Finish Name: Old Silver Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Menlo Park
Color Finish Category:
Silver Tones
Color Finish Name:
Old Silver
Depth:
8-3/8 in
Glass Type:
Historic Pressed Clear
Height:
14 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to Di(2-ethylhexyl) Phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
782042791534
Volts:
120V
Watts:
60 W
Width:
5-3/4 in