13-1/2 in. 180W 3-Light Candelabra E-12 Pendant with Antique Silver Glass in Old Iron
This product has been replaced by
Manufacturer Part #F2564-OI
Mercury 13-1/2 in. 180W 3-Light Candelabra E-12 Pendant with Antique Silver Glass in Old Iron
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- Mercury
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Old Iron
- Diameter:
- 13-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Antique Silver
- Height:
- 25 in
- Installation Type:
- Ceiling Mount
- Length:
- 17 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Classic
- Material:
- Glass, Wrought Iron
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to Di(2-ethylhexyl) Phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 782042763913
- Volts:
- 120V
- Watts:
- 180 W