2-60W Medium Base Ceiling Light in Old Bronze
This product has been replaced by
Manufacturer Part #C9000-SFB
Newton 2-60W Medium Base Ceiling Light in Old Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- Newton
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old Bronze
- ETL Listed:
- No
- Glass Type:
- Clear Seeded
- Height:
- 5-63/100 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Material:
- Hand Forged Iron
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to Di(2-ethylhexyl) Phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 782042532601
- Volts:
- 120V
- Width:
- 12-3/4 in