13 in. 60W 3-Light Incandescent Pendant in Silver Gold
Sausalito 13 in. 60W 3-Light Incandescent Pendant in Silver Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Sausalito
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver Gold
- Diameter:
- 13 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 22 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Classic
- Material:
- Iron, Linen
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to Di(2-ethylhexyl) Phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 782042668454
- Volts:
- 120V
- Watts:
- 60 W