60W 5-Light Pendant in Silver Gold
Sausalito 60W 5-Light Pendant in Silver Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Sausalito
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver Gold
- ETL Listed:
- No
- Glass Type:
- Linen
- Height:
- 16-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Down Lighting
- Material:
- Wrought Iron
- Number of Lights:
- 5
- Proposition 65:
- WARNING: This product can expose you to Di(2-ethylhexyl) Phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 782042668478
- Watts:
- 60 W
- Width:
- 25 in