This product requires certification to purchase.

11 in. 60 W 4-Light Candelabra Pendant in Deep Bronze

This product has been replaced by

No image available
Troy Lighting MABL 4 60W CAND EXT LNTRN *MORGAN
Manufacturer Part #F9994-MB
Troy-CSL Lighting

Winslow 11 in. 60 W 4-Light Candelabra Pendant in Deep Bronze

  • Fast #
  • Part #TF9994DB
  • Item #4325225
  • Manufacturer Part #F9994DB
5 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Troy Lighting MABL 4 60W CAND EXT LNTRN *MORGAN
Manufacturer Part #F9994-MB
Troy-CSL Lighting

Winslow 11 in. 60 W 4-Light Candelabra Pendant in Deep Bronze

  • Fast #
  • Part #TF9994DB
  • Item #4325225
  • Manufacturer Part #F9994DB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Winslow
Color Finish Category:
Bronze Tones
Color Finish Name:
Deep Bronze
Glass Type:
Clear
Height:
66-1/2 in
Light Bulb Base Type:
Candelabra E-12
Material:
Iron
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to Di(2-ethylhexyl) Phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
782042758995
Watts:
100 W
Width:
11 in