60W 1-Light 7 in. Outdoor Wall Sconce in Textured Black
Ansel 60W 1-Light 7 in. Outdoor Wall Sconce in Textured Black
Frequently Purchased Together
Product Details
Product Details
- This highly usable fixture can be mounted on the wall or ceiling, indoors or out
- With a back plate that nearly disappears from view when mounted, Ansel appears to float in midair
- The textured black finish and opal shiny glass globe create a simple, elegant design that pairs with any style
Specifications
- Collection:
- Ansel
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Color Temperature:
- 2700
- Depth:
- 6-1/2 in
- Diameter:
- 7 in
- Dimmable:
- Yes
- Glass Type:
- Glossy Opal
- Height:
- 7 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Glass, Iron, Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 7 in